Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC
Mfr # 36J24-614
Zoro # G8564735
product price: $84.36
/ea
Free Shipping & Returns
$84.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 140,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Electronic
- Inlet Size 1/2 in
Product Information
- Brand White-Rodgers
- MFR # 36J24-614
- Zoro # G8564735
- UPC # 786710536984
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Port Connection Size | 1/2 in |
Overall Height | 4 1/4 in |
Pressure Tap Connection Size | 5/16 in |
Overall Length | 4 11/16 in |
Description
Gas Valve, Current 0.3 A, Electrical Connections Quick Connect Terminal, Flow Direction 90 Degrees , For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, 4 in x 50 ft, 35 Mil Thick, White (RSW-4-50R)
- OCEAN AIRE Hot Air Discharge Kit for 2OACH, 2OAC & PAC 36's & 60's (CK-16)
- DAYTON Fan Motor, HP1/2,208V (GGS_47316)
- JET 4In. X 20Ft Hose (JW1032)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- WHITE-RODGERS 36H64-463 24V 3/4' X 3/4" (36H64-463)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-300)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-433)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (764-742)
- White-Rodgers Gas Valves