Shop All Gas Valves
White-Rodgers
Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV
Mfr # 764-742
Zoro # G2963432
original price:
$124.63
12% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 142,000 BtuH
- Coil Volts 30 mV
- Gas Type Liquefied Petroleum, Oxygen, and Natural Gas
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Product Information
- Brand White-Rodgers
- MFR # 764-742
- Zoro # G2963432
- UPC # 786710425912
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Port Connection Size | 1/2 in |
Pilot Port Connection Size | 1/4 in |
Description
Gas Valve, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 142,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Off Switch Not Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Not Included, Includes Pressure Tap Not Applicable, Includes Side Taps Side Taps Not Included, Includes Thermostat Mechanical Thermostat Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17745)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- ZORO SELECT Electric Heating Cable, 240VAC, 12 ft Length, Waterproof, SJTW (13R097)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- WHITE-RODGERS 36H33-412 24V 3/4" X 3/4" Proven (36H33-412)
- WHITE-RODGERS 36C03U-333 1/2" X 3/4" (36C03U-333)
- WHITE-RODGERS Adapter Kit (F92-0737)
- HONEYWELL T4031A1073 Remote Bulb (T4031A1073)
- White-Rodgers Gas Valves