Shop All Furnace Control Boards
This Product is Discontinued
White-Rodgers
Furnace Control Board, OEM Replcmnt, 24VAC (Discontinued)
Mfr # 50D50-842
Zoro # G8564762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Replaces Non-Integrated Modules, Replaces All Spark
- Input Voltage 24V AC
- Agency Compliance UL
- Includes Color-Coded Timing Label, Double-Sided Foam Back Tape, Extensive Cross-Reference Guide, Pre-Printed Hanging Carton, Program Keys
- For Use With Commercial HVAC Equipment, Residential
Product Information
- Brand White-Rodgers
- MFR # 50D50-842
- Zoro # G8564762
- UPC # 786710516207
- Country of Origin Mexico
- Category Furnace Control Boards
Dimensions
Overall Height | 4 1/8 in |
Overall Depth | 1 1/2 in |
Overall Width | 4 1/8 in |
Details
Item | Ignition Control Board |
Replaces | Non-Integrated Modules, Replaces All Spark |
Input Voltage | 24V AC |
Agency Compliance | UL |
Includes | Color-Coded Timing Label, Double-Sided Foam Back Tape, Extensive Cross-Reference Guide, Pre-Printed Hanging Carton, Program Keys |
For Use With | Commercial HVAC Equipment, Residential |
Control Volts | 24 V |
Type | OEM Replacement |
Application | LP/Natural Gas Furnaces |
Standards | CSA Certified |
Control Voltage | 24V AC |
Product Type | Ignition Control Board |
Description
Ignition Control Board, Control Voltage 24V AC, Input Voltage 24V AC, Product Type Ignition Control Board, Overall Height 4 1/8 in, Overall Width 4 1/8 in, Overall Depth 1 1/2 in, For Use With Commercial HVAC Equipment, Residential, Application LP/Natural Gas Furnaces, Includes Color-Coded Timing Label, Double-Sided Foam Back Tape, Extensive Cross-Reference Guide, Pre-Printed Hanging Carton, Program Keys, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.