Shop All Zone Valves and Accessories
White-Rodgers
F84-0434 1" Zone Valve Stem
Mfr # F84-0434
Zoro # G6062157
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Valve Assembly for 1 1311's and 1361's
- Height 3.224 in
- Width 2.377 in
Product Information
- Brand White-Rodgers
- MFR # F84-0434
- Zoro # G6062157
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Height | 3.224 in |
Width | 2.377 in |
Details
Description
F84-0434 1" Zone Valve Stem Assembly Includes "Water Seal Kit"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th135-01-B Aube 24V (TH135-01-B)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 13 (11C879)
- DURAFLOW FILTRATION RV Air Conditioner Filter for 6703-3303 RV-16'' x 5'' x 1/4'' -2 Pack (DCF3033 Carbon 2 pack)
- OMNITEC DESIGN Bag Filter, 18 in. H x 24 in. W (OBF9)
- WHITE-RODGERS F19-0097 24V 3-Wire Zone Valve (F19-0097)
- WHITE-RODGERS F19-0181 24 Vac Power Head (F19-0181)
- WHITE-RODGERS Motorized Zone Valve, 3/4 In (1361-102)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (1311-102)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- White-Rodgers Zone Valves and Accessories