Shop All Zone Valves and Accessories
White-Rodgers
F19-0181 24 Vac Power Head
Mfr # F19-0181
Zoro # G6064835
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.346 in
- Height 3.36 in
- Description/Special Features 24V AC Power Head for 2 Way 13A00 Zone Valve With Conduit Hub
Product Information
- Brand White-Rodgers
- MFR # F19-0181
- Zoro # G6064835
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Width | 2.346 in |
Height | 3.36 in |
Details
Description/Special Features | 24V AC Power Head for 2 Way 13A00 Zone Valve With Conduit Hub |
Description
F19-0181 24 Vac Power Head For 2 Way 13A00 Zone Valve With Conduit Hub For 13A01-101, 13A01-102, & 13A03-112, 13A02-112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Aluminum Grease Filter (S99010042)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31482-G)
- EVERFLOW FIP Inletx3/4" MHT Outlet Boiler Drain Valve with Stuffing Box, Brass 3/4" (4634F-NL)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- WHITE-RODGERS 1361-102 3/4" 24V 2-Wire Zone (1361-102)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- WHITE-RODGERS F19-0097 24V 3-Wire Zone Valve (F19-0097)
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- White-Rodgers Zone Valves and Accessories