Shop All Sequencers
White-Rodgers
Electric Sequencer, 1-15/16" H, 1-5/8" W
Mfr # 24A34 003S1
Zoro # G5277233
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locked Rotor Amps @ 120V 72 A
- Depth (In.) 2 in
- Number of Timings 1
- Resistive Amps @ 120V 25 A
- Aux. Switch Off Time (Sec.) 40 to 110
Product Information
- Brand White-Rodgers
- MFR # 24A34 003S1
- Zoro # G5277233
- UPC # 786710004636
- Country of Origin Mexico
- Category Sequencers
Dimensions
Depth (In.) | 2 in |
Height (In.) | 1 15/16 in |
Width (In.) | 1 5/8 in |
Overall Length | 1 15/16 in |
Overall Width | 1 5/8 in |
Overall Depth | 2 in |
Description
Electric Sequencer, Application Fan and Heat Sequencing Functions, Auxiliary Switch Off Maximum 110 sec, Auxiliary Switch Off Minimum 40 sec, Auxiliary Switch On Maximum 20 sec, Auxiliary Switch On Minimum 1 sec, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 7 A, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 42 A, Main Switch Off Maximum 110 sec, Main Switch Off Minimum 40 sec, Main Switch On Maximum 20 sec, Main Switch On Minimum 1 sec, Number of Switches 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug In Cord Set, UL listed (453A32)
- CADET Single Pole Thermostat Wall Mount Heating Dial White (08300)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 100 Feet (RFRB-0500-100)
- BEACON MORRIS Hydronic Heater In Floor Cabinet, Recess (FK42)
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 3-13/64" W (24A34 006S1)
- ZORO SELECT Electric Sequencer, 4 Switch, 1-110 Sec (6UEF0)
- WILTON On And Off Switch (5711151)
- ZORO SELECT Electric Sequencer, 3 Switch, 1-110 Sec (6UEE9)
- SUPCO Sequencer, Number of Switches 3, 1-110 Sec (Q105)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- SEALED UNIT PARTS CO Supco Therm-O-Disc Sequencer Q105 (Q105)
- White-Rodgers Sequencers