Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 36V, Amps 200
Mfr # 586 317111S1
Zoro # G0352606
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 36 V DC
- Amps 200/100
- Contact Form SPDT
- Duty Cycle Continuous
- Coil Termination #10-32 UNF-2A Thread
Product Information
- Brand White-Rodgers
- MFR # 586 317111S1
- Zoro # G0352606
- UPC # 786710103735
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Height | 2.9 in |
Width | 3.3 in |
Length | 3.69 in |
Description
DC Power Solenoid, Current Rating 36 A, Contact Form SPDT, Coil Voltage 36 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Series 586, Coil Resistance 120 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Dielectric Strength 500 V, Electrical Operating Durability 50,000, Height 2.9 in, Includes -, Length 3.69 in, Maximum Operating Temperature 149 Degrees F, Mechanical Operating Durability 100,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2609Z1)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC (EDB14020)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (TRS3-2/10R)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70-117224S1)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106131S1)
- WHITE-RODGERS Contactor (124-903)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70 120224S1)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- LEDEX Solenoid (3500-M-1)
- White-Rodgers Electrical Solenoids