Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 24V, Amps 100
Mfr # 124 314111S1
Zoro # G1902214
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 24 V DC
- Amps 100/50
- Contact Form SPDT
- Duty Cycle Continuous
- Coil Termination #10-32 UNF-2A Thread
Product Information
- Brand White-Rodgers
- MFR # 124 314111S1
- Zoro # G1902214
- UPC # 786710103643
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Length | 4.69 in |
Width | 3.13 in |
Height | 2.19 in |
Details
Item | DC Power Solenoid |
Coil Voltage DC | 24 V DC |
Amps | 100/50 |
Contact Form | SPDT |
Duty Cycle | Continuous |
Coil Termination | #10-32 UNF-2A Thread |
Enclosure | Dust Resistant |
Series | 124 |
Coil Type | Isolated |
Contact Material | Silver Alloy |
Contact Termination | 5/16 in-24 UNF-2A thread |
Mounting Base | Standard Bracket |
Coil Resistance | 53 ohm |
Contact Rating | 24A |
Temperature Range | -40 to 149°F |
Coil Voltage | 24 V DC |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 120 Degrees F |
Current Rating | 24 A |
Weight | 19 oz |
Resistance Properties | Dust Resistant, Water Resistant |
Description
DC Power Solenoid, Current Rating 24 A, Contact Form SPDT, Coil Voltage 24 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Series 124, Coil Resistance 53 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Height 2.19 in, Includes -, Length 4.69 in, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Base Standard Bracket, Resistance Properties Dust Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DOT Weatherproof Cover, 1 Gang, PVC (CKPS-BR)
- ANDERSON POWER PRODUCTS Red Housing, 175A, PK10 (122204-010)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 500 (ABM112-S6-D0)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111224S1)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70 120224S1)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- WHITE-RODGERS 586-314111 Solenoid, Spdt, 24 (586-314111)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- WHITE-RODGERS Contactor (586-320111)
- White-Rodgers DC Power Solenoids