Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 12V, Amps 80
Mfr # 120 106131S1
Zoro # G0310651
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 12 V DC
- Amps 80
- Contact Form SPST-NO
- Duty Cycle Intermittent
- Coil Termination #10-32
Product Information
- Brand White-Rodgers
- MFR # 120 106131S1
- Zoro # G0310651
- UPC # 786710103247
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Height | 3.09 in |
Length | 2.13 in |
Width | 2.88 in |
Description
DC Power Solenoid, Current Rating 12 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Intermittent, Contact Termination 5/16 in-24, Series 120, Coil Resistance 6 ohm, Coil Termination #10-32, Coil Type Isolated, Contact Material Copper, Dielectric Strength 500 V, Electrical Operating Durability 50,000, Height 3.09 in, Includes -, Length 2.13 in, Maximum Operating Temperature 120 Degrees F, Mechanical Operating Durability 100,000, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- KILLARK 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, Iron1 in L (FSBCM)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106132S1)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111225S1)
- WHITE-RODGERS Contactor (586-320111)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70 120224S1)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- White-Rodgers Electrical Solenoids