Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 12V, Amps 100
Mfr # 124 305111S1
Zoro # G0464947
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 12 V DC
- Amps 100/50
- Contact Form SPDT
- Duty Cycle Continuous
- Coil Termination #10-32 UNF-2A Thread
Product Information
- Brand White-Rodgers
- MFR # 124 305111S1
- Zoro # G0464947
- UPC # 786710104398
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Height | 2.19 in |
Width | 3.13 in |
Length | 4.69 in |
Details
Item | DC Power Solenoid |
Coil Voltage DC | 12 V DC |
Amps | 100/50 |
Contact Form | SPDT |
Duty Cycle | Continuous |
Coil Termination | #10-32 UNF-2A Thread |
Series | 124 |
Contact Material | Silver Alloy |
Coil Type | Isolated |
Mounting Base | Standard Bracket |
Enclosure | Dust Resistant |
Contact Termination | 5/16 in-24 UNF-2A thread |
Temperature Range | -40 to 149°F |
Coil Resistance | 13.2 ohm |
Contact Rating | 12A |
Maximum Operating Temperature | 120 Degrees F |
Weight | 19 oz |
Minimum Operating Temperature | -20 Degrees F |
Current Rating | 12 A |
Coil Voltage | 12 V DC |
Resistance Properties | Dust Resistant, Water Resistant |
Description
DC Power Solenoid, Current Rating 12 A, Contact Form SPDT, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Series 124, Coil Resistance 13.2 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Height 2.19 in, Includes -, Length 4.69 in, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Base Standard Bracket, Resistance Properties Dust Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP32686)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action (9013GSG2J35R)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR032US0630X)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- WHITE-RODGERS Contactor (70-902)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111225S1)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70 120224S1)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70-117224S1)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- LEDEX Solenoid (3500-M-1)
- White-Rodgers Electrical Solenoids