Shop All HVACR Relays
White-Rodgers
Contactor, Type 122,208/240V, 40A
Mfr # 90-249
Zoro # G7580330
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing No
- Full Load Amps-Inductive 40 A
- Standards ARI, UL Listed
- Enclosure NEMA Rating No Enclosure
- Number of Poles 2
Product Information
- Brand White-Rodgers
- MFR # 90-249
- Zoro # G7580330
- UPC # 786710027826
- Country of Origin China
- Category HVACR Relays
Dimensions
Width | 2 in |
Depth | 3.34 in |
Height | 2.55 in |
Mounting Hole Distance - Height | 1.63 in |
Overall Height | 2.5 in |
Overall Depth | 3.38 in |
Mounting Hole Diameter | 0.22 in |
Mounting Hole Distance - Width | 1.63 in |
Overall Width | 2 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 208/240V AC, Series 90 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Maximum Voltage Rating 600V AC, Overall Height 2.5 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 43-101666-68 Capacitor - 45/440 (43-101666-)
- MCDONNELL & MILLER Level Control, Snap Switch (150S-MD)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- HASTINGS HOME Electric Fireplace, Freestanding Space Heater with Faux Logs and Flame Effect, Black (237133BLX)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type DPDT (90 340S1)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90 341S1)
- WHITE-RODGERS Relay, Electric Heat (24A01G003S1)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- WHITE-RODGERS Relay, 50a. 240 volts R841E1068 (50-240)
- WHITE-RODGERS Relay, Fan, 208/240 Vac (90 295QS1)
- SUPCO Fan Relay, 24VAC, SPDT (90293)
- White-Rodgers HVACR Relays