Shop All Definite Purpose Contactors
White-Rodgers
Contactor
Mfr # 124-906
Zoro # G4074518
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Base Standard Bracket
- Coil Voltage DC 12 V DC
- Contact Form SPST-NO
- Duty Cycle Continuous
- Coil Type Grounded
Product Information
- Brand White-Rodgers
- MFR # 124-906
- Zoro # G4074518
- UPC # 78671042732
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | DC Power Solenoid |
Mounting Base | Standard Bracket |
Coil Voltage DC | 12 V DC |
Contact Form | SPST-NO |
Duty Cycle | Continuous |
Coil Type | Grounded |
Contact Material | Silver Alloy |
Enclosure | Dust Resistant |
Contact Termination | 5/16 in-24 |
Amps | 100 |
Coil Termination | #10-32 |
Resistance Properties | Dust Resistant |
Current Rating | 100 A |
Coil Voltage | 12 V DC |
Description
DC Power Solenoid, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Grounded, Contact Material Silver Alloy, Mounting Base Standard Bracket, Resistance Properties Dust Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged (HW-N4X483612CH)
- MELTRIC 63-38047 INLET (63-38047)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- WHITE-RODGERS Contactor (586-114111S1)
- WHITE-RODGERS Contactor (120-910)
- WHITE-RODGERS Contactor (120-908)
- WHITE-RODGERS Contactor (120-902)
- WHITE-RODGERS Contactor (124-910)
- WHITE-RODGERS Contactor (120-907)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (6GNY6)
- White-Rodgers Definite Purpose Contactors