Shop All Definite Purpose Contactors
White-Rodgers
Contactor
Mfr # 120-908
Zoro # G4075087
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Base L-Bracket
- Contact Form SPST-NO
- Coil Voltage DC 15 V DC
- Coil Type Isolated
- Contact Material Silver Alloy
Product Information
- Brand White-Rodgers
- MFR # 120-908
- Zoro # G4075087
- UPC # 78671008229
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | DC Power Solenoid |
Mounting Base | L-Bracket |
Contact Form | SPST-NO |
Coil Voltage DC | 15 V DC |
Coil Type | Isolated |
Contact Material | Silver Alloy |
Duty Cycle | Continuous |
Contact Termination | 5/16 in-24 |
Coil Termination | #10-32 |
Amps | 100 |
Enclosure | Water Resistant |
Coil Voltage | 15 V DC |
Resistance Properties | Water Resistant |
Current Rating | 100 A |
Description
DC Power Solenoid, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 15 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Mounting Base L-Bracket, Resistance Properties Water Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- WHITE-RODGERS Contactor (124-910)
- WHITE-RODGERS Contactor (586-114111S1)
- WHITE-RODGERS Contactor (124-911)
- WHITE-RODGERS Contactor (120-902)
- WHITE-RODGERS Contactor (124-906)
- WHITE-RODGERS Contactor (120-910)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 30A (42BF35AL)
- White-Rodgers Motor Controls