Shop All HVACR Relays
This Product is Discontinued
White-Rodgers
Compressor Contactor, 24V Coil (Discontinued)
Mfr # 49P11-843
Zoro # G4656714
This Product is Discontinued
Key Features
- Switch Type Electronic
- Coil Volts 24
- Includes Short Cycle Protection
- Type Electronic
- Full Load Amps @ 240VAC 40 A
Product Information
- Brand White-Rodgers
- MFR # 49P11-843
- Zoro # G4656714
- UPC # 786710546273
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 2 3/8 in |
Height (In.) | 3 7/8 in |
Details
Item | Compressor Contactor |
Switch Type | Electronic |
Coil Volts | 24 |
Includes | Short Cycle Protection |
Type | Electronic |
Full Load Amps @ 240VAC | 40 A |
Current Drawn (Amps) | 30 |
Application | Upgrade HVAC Compressor Contactors |
Mounting | Universal |
Locked Rotor Amps @ 240V | 200 A |
Description
Compressor Contactor, Application Upgrade HVAC Compressor Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.