Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC
Mfr # 3F11-100
Zoro # G7580139
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 30 Degrees to 100 Degrees F
Product Information
- Brand White-Rodgers
- MFR # 3F11-100
- Zoro # G7580139
- UPC # 786710503511
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,93-107F |
Control Range | 30 Degrees to 100 Degrees F |
Thermostat Switch Type | SPST |
Description
Bimetal Disc Thermostat,93-107F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Master Flow WHFS24M Whole House Fan, 4500 cfm, Aluminum (WHFS24M)
- DAYTON Fuel Gauge (HV3VE49001G)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- XPOWER AP1800D Air Purification System PF19 Stage 2 Pleated Media Filter (PF19)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- MULTIFAN Line Volt Mechanical Tstat, Spring, 32 Degrees to 105 Degrees F, SPDT (T15-WD)
- White-Rodgers Line Voltage Thermostats