Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-325
Zoro # G7580218
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 50 Degrees F
- Height 0.37"
- Control Range 275 Degrees to 325 Degrees F
Product Information
- Brand White-Rodgers
- MFR # 3L11-325
- Zoro # G7580218
- UPC # 786710503719
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 50 Degrees F |
Control Range | 275 Degrees to 325 Degrees F |
Thermostat Switch Type | SPST |
Item | Bimetal Disc Thermostat,315-335F |
Description
Bimetal Disc Thermostat,315-335F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Scoop, 6 oz. (3302583)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- MARADYNE Heater Wall Mount Kit (MFA132)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 240VAC (4LZ94)
- White-Rodgers Line Voltage Thermostats