Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-220
Zoro # G7580227
original price:
$8.30
18% off
new price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 190 Degrees to 220 Degrees F
Product Information
- Brand White-Rodgers
- MFR # 3L11-220
- Zoro # G7580227
- UPC # 786710503665
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Control Range | 190 Degrees to 220 Degrees F |
Thermostat Switch Type | SPST |
Item | Bimetal Disc Thermostat,214-226F |
Description
Bimetal Disc Thermostat,214-226F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 120V AC (SSAR1802)
- SIEMENS Diaphragm 8" (599-01060)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- GOODMAN 0151P00009 Asm-Reversing Vlv (0151P00009)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS Bimetal Disc Thermostat, 170-180F, Open on Rise, SPST, 120/240VAC (3L11-175)
- White-Rodgers Line Voltage Thermostats