Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 155-165F, Open on Rise, SPST, 120/240VAC
Mfr # 3L11-160
Zoro # G7580111
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 130 Degrees to 160 Degrees F
Product Information
- Brand White-Rodgers
- MFR # 3L11-160
- Zoro # G7580111
- UPC # 786710503580
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,155-165F |
Control Range | 130 Degrees to 160 Degrees F |
Thermostat Switch Type | SPST |
Description
Bimetal Disc Thermostat,155-165F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-13)
- DAYTON Element, 3000W, 240V (HV18022113016G)
- KOCH FILTER 14x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-039)
- RANCO Pressure Switch (O16-585)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- JOHNSON CONTROLS 40/90F HT-CL, LINE VOLT. (T26S-18)
- White-Rodgers Line Voltage Thermostats