Shop All Line Voltage Thermostats
White-Rodgers
Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST
Mfr # 3F11-140
Zoro # G7580172
original price:
$9.03
25% off
new price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 110 Degrees to 140 Degrees F
Product Information
- Brand White-Rodgers
- MFR # 3F11-140
- Zoro # G7580172
- UPC # 786710503566
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Bimetal Disc Thermostat,133-147F,Close |
Control Range | 110 Degrees to 140 Degrees F |
Thermostat Switch Type | SPST |
Description
Bimetal Disc Thermostat,133-147F,Close
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPAK PLUS In Wall Fan Heater Wht (67509)
- WORLD MARKETING OF AMERICA 4800W Workspace Heater (EUH5000)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Urethane (2035-0200-2025)
- DURAVENT 4" BVENT Firestop Spacer (4BVFS)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 170-180F, Open on Rise, SPST, 120/240VAC (3L11-175)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- White-Rodgers Line Voltage Thermostats