Shop All Aquastat Relays
White-Rodgers
Aquastat Style B3Q
Mfr # 11 31 102S1
Zoro # G0618138
original price:
$170.80
14% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Circulator, High Limit, Low Limit
- Product Type Immersion Controller
- Minimum Control Temperature 100 Degrees F
- Spud Size 1/2 in NPT
- Capillary Tube Length 2 1/4 in
Product Information
- Brand White-Rodgers
- MFR # 11 31 102S1
- Zoro # G0618138
- UPC # 786710003851
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Spud Size | 1/2 in NPT |
Capillary Tube Length | 2 1/4 in |
Details
Item | Immersion Controller |
Application | Circulator, High Limit, Low Limit |
Product Type | Immersion Controller |
Minimum Control Temperature | 100 Degrees F |
Housing Material Finish | Gray |
Contact Form | SPDT |
Switch Action | Breaks R-W, Makes R-B |
Burner Circuit Voltage Type | Line Voltage |
Multizone Control Compatible | No |
Mounting Orientation | Horizontal, Vertical |
Compatible with Series | 1100 |
Standards | CSA Certified, UL Listed |
Reset Type | Automatic Reset |
Auto/Manual Switch Included | Yes |
Differential Temperature | 7 Degrees F to 45 Degrees F Adjustable |
Number of Switches | 1 |
Maximum Control Temperature | 240 Degrees F |
Description
Immersion Controller, Application Circulator, High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 7 Degrees F to 45 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks R-W, Makes R-B, Burner Circuit Voltage Type Line Voltage, Capillary Tube Length 2 1/4 in, Spud Size 1/2 in NPT, Contact Form SPDT, Multizone Control Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202024)
- AMES RESEARCH LABORATORIES Ames Contouring Roof Fabric 40" x 81' roll (CRF270)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- HONEYWELL L4064B2236 Fan & Limit W/8" (L4064B2236)
- WHITE-RODGERS Hot Water Control (11 27 002S1)
- HONEYWELL HOME Aquastat Controller, 40 - 180 F (L4006A1959)
- HONEYWELL L6081A1036 High And Low Limit (L6081A1036)
- HONEYWELL HOME General Purpose Relay (12A), Dpst N.O. ( (R8222U1079)
- LOCHINVAR Hlc2702 L6189C2023 Manual Reset (HLC2702)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- HONEYWELL 112630Aa 3/4" Npt. Well Assembly (112630AA)
- White-Rodgers Aquastat Relays