Shop All Pilot and Ignitor Components
White-Rodgers
768A-843 Oem Replacement Nitride
Mfr # 768A-843
Zoro # G7009808
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.65 in
- Voltage 80V AC
- Electrical Connections 2 terminal AMP receptacle, 0.084 in. female sockets
- Width (In.) 1.105 in
- Height (In.) 8.475 in
Product Information
- Brand White-Rodgers
- MFR # 768A-843
- Zoro # G7009808
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 0.65 in |
Width (In.) | 1.105 in |
Height (In.) | 8.475 in |
Details
Voltage | 80V AC |
Electrical Connections | 2 terminal AMP receptacle, 0.084 in. female sockets |
Description
768A-843 Oem Replacement Nitride Hot Surface Ignitor Replaces 768A-143
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Bracket Support Chimney 6In (6HS-SBA)
- BELL & GOSSETT Fb38Tu, 1/2" Reduce Valve, 12 (110193LF)
- TACO Actuator Head, NC, 24V (ZA024Q4A2)
- FRIGIDAIRE Printed Circuit Board (5304471308)
- WHITE-RODGERS 37C73U-168 Gas Water Heater (37C73U-168)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-382)
- WHITE-RODGERS 768A-844 Oem Replacement Nitride (768A-844)
- WHITE-RODGERS 50A55-843 Universal Intergrated (50A55-843)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (767A-361)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-370)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-406)
- White-Rodgers Pilot and Ignitor Components