Shop All Blower Motors and Parts
White-Rodgers
50M56U-801 Lennox Furnace
Mfr # 50M56U-801
Zoro # G6991005
product price: $111.93
/ea
Free Shipping & Returns
$111.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Integrated Furnace Control
- Length 5.9 in
- Includes Control, Wiring Accessories, Instructions
Product Information
- Brand White-Rodgers
- MFR # 50M56U-801
- Zoro # G6991005
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Length | 5.9 in |
Details
Type | Integrated Furnace Control |
Includes | Control, Wiring Accessories, Instructions |
Description
50M56U-801 Lennox Furnace Control Kit For Single Stage Applications, 2 Or 3-Speed Psc Blower Motor With 120V Hsi. Features Diagnostic Led And Pushbutton Fault Recall. Includes Dipswitches For Easy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 10 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201020)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FB30X30A_4)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- BERKO MARLEY ENGINEERING PRODUCTS A/R High Limit, L180-40F (4520-2025-000)
- CARRIER Refrigerant Oil Filter (S4004T)
- RHEEM 47-100436-84A Blower Control (47-100436-)
- DANFOSS Control 6"/108L 100/600H 2SPDT 1/4"F (060-5253)
- NORDYNE 903404 M1 Combustion Blower (903404)
- DANFOSS Avta-25-150 1" 75-150F Reg Vlv (003N8162)
- DANFOSS Capac 60 Mfd 220V Round W/ Bkt (117U5014)
- White-Rodgers Blower Motors and Parts