Shop All Pilot and Ignitor Components
White-Rodgers
37C73U-168 Gas Water Heater
Mfr # 37C73U-168
Zoro # G6967108
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8.88 in
- Includes Valve, Right Hand Outlet Adapter Fittings, Instructions
- Temperature Range 70 to 160°F
- Width (In.) 3.674 in
- Height (In.) 5.685 in
Product Information
- Brand White-Rodgers
- MFR # 37C73U-168
- Zoro # G6967108
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 8.88 in |
Width (In.) | 3.674 in |
Height (In.) | 5.685 in |
Details
Includes | Valve, Right Hand Outlet Adapter Fittings, Instructions |
Temperature Range | 70 to 160°F |
Description
37C73U-168 Gas Water Heater Control, For Natural Gas Only, -1/2 N.P.T. Inlet, -1/2 Inverted Flare Outlet, 70 -160 Range, Fully Regulated Main And Pilot Regulators Fixed At 3.5 W.C., Single Cycle E.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY End Cap, 10 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA10)
- ALL-FILTERS 15X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (15202.12 6PK)
- DAYTON Fan Motor, HP1115V (GGS_47321)
- MR COOL LLC MR COOL Condenser Wall Bracket for 24K & 36K BTU Systems (MB440A)
- WHITE-RODGERS 767A-371 Hot Surface Ignitor (767A-371)
- WHITE-RODGERS Pilot Generator, 180 Degrees, LP/NG, 750mV, 32 in L., Thermopile (PG9A38JTL24)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .093 Female Socket., Two Terminal AMP Receptacle (768A-842)
- WHITE-RODGERS 767A-372 Hot Surface Ignitor (767A-372)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (767A-361)
- WHITE-RODGERS 760-56 Ignition Electrode (760-56)
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- White-Rodgers Pilot and Ignitor Components