Shop All Point-and-Shoot Cameras
Whistler
2.4" Color Inspection Camera
Mfr # WIC-5000
Zoro # G200700332
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Lens Width 3.46 in
- Lens Focal Length 9.84 in
- Includes Inspection camera, Mirror clip, Magnet clip, Hook clip, Video cable, User guide
Product Information
- Brand Whistler
- MFR # WIC-5000
- Zoro # G200700332
- UPC # 52303406249
- Country of Origin China
- Category Point-and-Shoot Cameras
Dimensions
Lens Width | 3.46 in |
Lens Focal Length | 9.84 in |
Details
Color | Blue |
Includes | Inspection camera, Mirror clip, Magnet clip, Hook clip, Video cable, User guide |
Description
The Whistler 2.4-in. Color Inspection Camera is a 9mm mini camera with LED lighting and zoom capability. It is designed to help find and retrieve lost items in tight or hard-to-reach places. It is waterproof to IP67 standards, and is resistant to diesel, gas, alcohol and oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 - 2 Pack (ML35-12MP256915516180)
- LG ELECTRONICS GP60NS50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NS50)
- THE MIGHTY BADGE Badge, Capri Gemstone, Blank Legend, PK10 (905930)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- STEALTH CAM G-Series GMAX32 1080p 32.0-Megapixel Vision Camera (STC-GMAX32V)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- FOTODIOX Fotodiox Freeflight-Moto-Mk2-Gimbal Freeflight Moto MkII - 3-Axis Handheld Gimbal Stabilizer for Gopro HERO; Smartphone & IPhone (Freeflight-Moto-Mk2-Gimbal)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- SPRACHT Aura Video Mate HD, 1920 pixels x 1080 pixels, 2.1 Mpixels, Black (CC-2020)
- Whistler Point-and-Shoot Cameras