Shop All Appliance Parts
Whirlpool
Affresh Washer Tablets
Mfr # W10135699
Zoro # G9702926
original price:
$31.25
15% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Washer
- Fits Brand Maytag, Whirlpool
- Includes 3 tablets
- Color White
- Standards EPA Safer Choice
Product Information
- Brand Whirlpool
- MFR # W10135699
- Zoro # G9702926
- Country of Origin China
- Category Appliance Parts
Dimensions
Container Size | 3 ct |
Description
Washing Machine Cleaner, High Efficiency Compatibility Yes, Cleaner Form Tablets, Container Type Bag, Container Size 3 ct, Fragrance Citrus, Product Label Washing Machine Cleaner, Standards EPA Safer Choice, Base Formula Chemical Based Solvent, Biodegradable No, Color White, Features Removes and Prevents Build Up of Oder Causing Residue, Maximum Effective Temperature 122 Degrees F, Minimum Effective Temperature 75 Degrees F, NSF Rating Not Rated, Number of Loads 30, Phosphate Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 1/2" X 5" Clear Pan W/Holes (25CLRCW-135)
- ABENA Lids, X-Slot, for Cold Cups, 3" Diameter, Clear, PET (Fits Cold Cups #131645, 131646) (131648)
- DIXIE SmartStock Medweight Polystyrene Dispenser, Fork, 10x8.78x24.75, Smoke (SSFD120)
- SURE SHOT-AC DISPENSING Sugar Plunger Subassy (A-14-023-1-SP)
- WHIRLPOOL Evaporator Motor (61004888)
- WHIRLPOOL Knob (WP8181859)
- WHIRLPOOL Dishrack Positioner (W10195840)
- WHIRLPOOL Blk Rbber Wsher Inlet Hse, 10 Ft, 2 Pk (8212656RP)
- WHIRLPOOL Inlet Fill Hose, 5 Ft (WP89503)
- WHIRLPOOL Dryer Vent With Clamps, 8 Ft (4396727RP)
- ALLIANCE KIT MOTOR HUB RING (590P3)
- Whirlpool Appliance Parts