Shop All Lab Bags
Whirl-Pak
Sampling Bag, Self-Standing, 24 oz., PK500
Mfr # B01401
Zoro # G2117129
product price: $189.99
/pk 500, $0.38/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Length 9 in
- Width 6 in
- Thickness 3 mil
- Style Self-Standing
Product Information
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Sampling Bag |
Capacity | 24 oz |
Thickness | 3 mil |
Style | Self-Standing |
Material | Polyethylene |
Standards and Approvals | ISO9001 |
Product Type | Sampling Bag |
Shelf Life | 5 yr |
Capacity - Metric | 710 mL |
Closure Type | Tab |
Capacity - English | 24 fl oz |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Description
Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3016A, PK12 (R3019)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- LABEXACT Glass Microfiber Filter, 24mm dia., PK100 (LSS-AH2400)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- WHIRL-PAK Sampling Bag, Write-On, 13 oz., PK500 (B01490)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- CYTIVA WHATMAN Storage Bag, Plastic, PK100 (10548232)
- Whirl-Pak Lab Bags