Shop All Lab Bags
Whirl-Pak
Sampling Bag, Clear, 4 oz., 7.3" L, PK500
Mfr # B00679
Zoro # G2116961
product price: $139.99
/pk 500, $0.28/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 oz
- Length 7.3 in
- Width 3 in
- Thickness 2.25 mil
- Material Polyethylene
Product Information
Dimensions
Length | 7.3 in |
Width | 3 in |
Overall Length | 7.25 in |
Overall Width | 3 in |
Details
Item | Sampling Bag |
Capacity | 4 oz |
Thickness | 2.25 mil |
Material | Polyethylene |
Standards and Approvals | ISO9001 |
Style | Standard |
Product Type | Sampling Bag |
Color | Clear |
Capacity - English | 4 fl oz |
Sterile/Non-Sterile | Sterile |
Closure Type | Tab |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Capacity - Metric | 118 mL |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 118 mL, Overall Length 7.25 in, Overall Width 3 in, Thickness 2.25 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- NALGENE Thermo Scientific Nalgene 500mL Polymet (6230-0500)
- DURAC Specific Gravity Precision Hydrometer (B61801-1000)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- WHIRL-PAK Sampling Bag, Write-On, 13 oz., PK500 (B01490)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- Whirl-Pak Lab Bags