Shop All Lab Bags
Whirl-Pak
Sampling Bag, Clear, 27 oz., 12" L, PK500
Mfr # B00990
Zoro # G2116849
product price: $165.99
/pk 500, $0.33/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 27 oz
- Length 12 in
- Width 5 in
- Thickness 3 mil
- Material Polyethylene
Product Information
Dimensions
Length | 12 in |
Width | 5 in |
Overall Length | 12 in |
Overall Width | 5 in |
Details
Item | Sampling Bag |
Capacity | 27 oz |
Thickness | 3 mil |
Material | Polyethylene |
Style | Standard |
Standards and Approvals | ISO9001 |
Product Type | Sampling Bag |
Color | Clear |
Closure Type | Tab |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Capacity - English | 27 fl oz |
Shelf Life | 5 yr |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 798 mL |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 27 fl oz, Capacity - Metric 798 mL, Overall Length 12 in, Overall Width 5 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (MSTAT101004)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 15.0cm, PK100 (1003-150)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- WHIRL-PAK Sampling Bag, Clear, 7 oz., 7" L, PK500 (B00992)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- Whirl-Pak Lab Bags