Shop All Lab Bags
Whirl-Pak
Sampling Bag, Clear, 123 oz., 20" L, PK250
Mfr # B01446
Zoro # G2117068
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 123 oz
- Length 20 in
- Width 10 in
- Thickness 4 mil
- Style Write-On
Product Information
Dimensions
Length | 20 in |
Width | 10 in |
Overall Width | 10 in |
Overall Length | 20 in |
Details
Item | Sampling Bag |
Capacity | 123 oz |
Thickness | 4 mil |
Style | Write-On |
Standards and Approvals | ISO9001 |
Material | Polyethylene |
Product Type | Sampling Bag |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 3.64 L |
Shelf Life | 5 yr |
Capacity - English | 123 fl oz |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Closure Type | Tab |
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 123 fl oz, Capacity - Metric 3.64 L, Overall Length 20 in, Overall Width 10 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 250
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- SP SCIENCEWARE Test Tube Rack, Stackable, 72 Places (F18860-1013)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- WHIRL-PAK Sampling Bag, Self-Standing, 10.1 oz, PK100 (B01403)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- Whirl-Pak Lab Bags