Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 890 mL, 5 ft
Mfr # B01357
Zoro # G810884415
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Red, White
- Features Quick Connect
- Graduation Subdivisions 6 fl oz
- Shaft Material Butyrate
- Maximum Handle Length 5 ft
Product Information
- Brand Whirl-Pak
- MFR # B01357
- Zoro # G810884415
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Maximum Handle Length | 5 ft |
Dipper Diameter - Imperial | 1 1/4 in |
Minimum Handle Length | 5 ft |
Overall Length - Imperial | 5 ft |
Details
Item | Sludge Judge II Extension Section,5 ft. |
Color | Clear, Red, White |
Features | Quick Connect |
Graduation Subdivisions | 6 fl oz |
Shaft Material | Butyrate |
Capacity - Imperial | 30 1/16 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Removable Handle | No |
Autoclavable | No |
Grip Material | Butyrate |
Pre-Cleaned | Visible Particulates |
Head Material | Plastic |
Standards | EPA Compliant, FDA Compliant |
Capacity - Metric | 890 mL |
Product Type | Liquid Sampling Kit (Extension Section) |
Description
Sludge Judge II Extension Section,5 ft., Head Material Plastic, Product Type Liquid Sampling Kit (Extension Section), Capacity - Metric 890 mL, Capacity - Imperial 30 1/16 fl oz, Pre-Cleaned Visible Particulates, Color Clear, Red, White, Overall Length - Imperial 5 ft, Graduation Subdivisions 6 fl oz, Dipper Diameter - Imperial 1 1/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORD FUSOR Lord Fusor 703 Adhesion Prep Cleaner; 32 Oz. (FUS-703)
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, MEDIUM (F773030M)
- SPER SCIENTIFIC pH Buffer Set - 1 each pH 4, 7, 10 (860012)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- OAKFIELD Replacement Tips for Oakfield Soil Probes (S-2)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- AMS Liner, Dia 3 In, Length 12 In, Plastic (422.02)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05F312)
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- Whirl-Pak Soil Core Sampling Accessories