Shop All Emergency Vehicle Lights & Lightbars
Whelen
Low Profile Light Bar, 55" L, Red
Mfr # 9M282AWD R
Zoro # G2055045
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Standards SAE J1318 Class I
- Mounting - Vehicle Lighting Permanent
- Current Drawn 16 A
- Lamp Life Not Rated
Product Information
- Brand Whelen
- MFR # 9M282AWD R
- Zoro # G2055045
- Country of Origin Unknown
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Manufacturers Warranty Length | 2 yr (Power Supply and Strobe) |
Height - Vehicle Lighting | 3 3/4 in |
Length - Vehicle Lighting | 55 in |
Width - Vehicle Lighting | 10 in |
Overall Depth | 10 in |
Overall Height | 3 3/4 in |
Overall Length | 55 in |
Description
Low Profile Light Bar, Light Type Emergency Vehicle Full-Size Light Bar, Light Color Red, Lens Color Red, Shape Rectangular, Light Pattern Strobe, SAE Class Rating SAE J1318 Class 1, Electrical Connection Wiring Harness, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 55 in, Overall Diameter Not Applicable, Overall Height 3 3/4 in, Overall Depth 10 in, Number of Heads 8, Includes 15 ft Wiring Harness, Mounting Hardware, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Cleaning Wipes 6/30 Ct (17497C)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 3" x4" x5" (A-102-0606)
- MIDWEST FASTENER 18mm Oil Pan Drain Plug Gaskets 15PK (69394)
- BUYERS PRODUCTS 6.5 Inches by 6.5 Inch Incandescent Beacon Strobe Light (SL660A)
- CODE 3 Bumper-Mount Speaker, Chrome, 100W (PB100C)
- ABRAMS Ultra 18 LED Tri-Color Grill Light Head - Green/Amber/White (Ultra 18-GAW)
- ABRAMS Focus 2X Series LED Dash & Deck Light (FD-6200)
- ECCO SAFETY GROUP DIRECTIONAL LED DUAL-COLOR MULTI-MOUNT 12-24VDC 180 DEGREES AMBER/WHITE (ED3777AW)
- ABRAMS Mustang 6X - 72" Rocker Panel 72 LED Running Light - Red/White (Mustang-6X-RW)
- CODE 3 Adapter Hook Kit, Silverado, Pursuit Rtd, Wht (CVYSLVR15-W)
- Whelen Automotive Lighting