Shop All Notification & Audible Devices
Wheelock
Speaker, 25/70 Vrms, Red, 7-17/64 in. H
Mfr # ELSPKRC
Zoro # G9793323
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Voltage 25/70 Vrms
- Standards UL, cUL, FM, CSFM
- Decibels 87 dB
Product Information
- Brand Wheelock
- MFR # ELSPKRC
- Zoro # G9793323
- UPC # 786697210778
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 7.2656 in |
Width | 7.2656 in |
Depth | 2.9063 in |
Details
Audible Alarm Type | Fire Alarm |
Item | Speaker |
Visual Indicator Type | No Visual Indicator |
Voltage | 25/70 Vrms |
Standards | UL, cUL, FM, CSFM |
Decibels | 87 dB |
Color | Red |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor |
Mounting | Ceiling |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | No |
Housing Material | Metal |
Watts | 0.13 W, 0.25 W, 0.5 W, 1 W, 2 W |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 25/70 Vrms, Decibels 87 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 7.2656 in, Width 7.2656 in, Depth 2.9063 in, Vibrating No, Housing Material Metal, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, cUL, FM, CSFM, Color Red, Watts 0.13 W, 0.25 W, 0.5 W, 1 W, 2 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Swaged Cable, 15 ft, 620 lb Weight Capacity, Silver (6104015)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RG2X)
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 54 Feet Long, Red and White Stripes (BERST-3RW)
- BROTHER Brother® P-Touch® TZe Labeling Tapes, 1/2"W, Black on Clear, 2/Pack (TZE1312PK)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- WHEELOCK Multitone Horn, 12VDC, Red (CN121066)
- WHEELOCK Strobe, 12/24VDC, White, 6-11/16 in. H (CN121090)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- SYSTEM SENSOR SPECTRALERT WEATHERPROOF RED HORN/STROBE 12/24V FIRE ALARM (P4RKA)
- Wheelock Notification & Audible Devices