Shop All Notification & Audible Devices
Wheelock
Multitone Horn, 12VDC, White
Mfr # CN121069
Zoro # G9793402
original price:
$137.16
5% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, MEA, CSFM, FM, cUL
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 12V DC
- Decibels 76 to 94dB
Product Information
- Brand Wheelock
- MFR # CN121069
- Zoro # G9793402
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Depth | 4.5 in |
Height | 5.25 in |
Width | 5.25 in |
Details
Item | Multitone Horn |
Standards | UL, MEA, CSFM, FM, cUL |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 12V DC |
Decibels | 76 to 94dB |
Lamp Type | Xenon |
Vibrating | No |
Sound Pattern | Continuous/Pulse |
Visual Indicator Type | No Visual Indicator |
Housing Color | White |
Current Drawn | 0.33 A |
Operating Temp. | 32 Degrees to 120 Degrees F |
Audible Alarm Type | Horn |
Housing Material | Plastic |
Lens Color | Clear |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 12V DC, Decibels 76 to 94dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 5.25 in, Width 5.25 in, Depth 4.5 in, Vibrating No, Lens Color Clear, Current Drawn 0.33 A, Housing Color White, Housing Material Plastic, Lamp Type Xenon, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, MEA, CSFM, FM, cUL, Multitone Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- CAR DEALER DEPOT Jumbo Car Bows: Silver (531-SI)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- WHEELOCK Multitone Horn, 12VDC, Red (CN121066)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- Wheelock Notification & Audible Devices