Shop All Notification & Audible Devices
Wheelock
Horn Strobe, 12/24VDC, Red, 5-15/64in H, 8CD
Mfr # CN121083
Zoro # G9793262
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, cUL, FM, CSFM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 12 to 24V DC
- Visual Indicator Type Strobe
Product Information
- Brand Wheelock
- MFR # CN121083
- Zoro # G9793262
- UPC # 786697210839
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Height | 5.2344 in |
Depth | 2.1875 in |
Width | 4.5 in |
Details
Item | Horn Strobe |
Standards | UL, cUL, FM, CSFM |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 12 to 24V DC |
Visual Indicator Type | Strobe |
Amps | 0.37 |
Includes | (8) Constant Directivity |
Sound Pattern | Continuous/Pulse |
Housing Material | Plastic |
Decibels | 99 dB |
Audible Alarm Type | Horn |
Color | Red |
Vibrating | No |
Operating Temp. | 32 Degrees to 120 Degrees F |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 12 to 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 5.2344 in, Width 4.5 in, Depth 2.1875 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, cUL, FM, CSFM, Amps 0.37, Color Red, Includes (8) Constant Directivity, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 5XL, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00688)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751 VEND)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, M (NBK3416M12)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- WHEELOCK Multitone Horn, 12VDC, Red (CN121066)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- EATON ELUXA HORN STROBE (ELHSWC)
- Wheelock Fire Protection