Shop All Audible & Visual Signaling Devices
This Product is Discontinued
Wheelock
Horn, 12/24VDC, White, 6-11/16 in. H (Discontinued)
Mfr # CN121094
Zoro # G9793192
This Product is Discontinued
Key Features
- Audible Alarm Type Horn
- Housing Material Plastic
- Visual Indicator Type No Visual Indicator
- Voltage 12 to 24V DC
- Amps 0.37
Product Information
- Brand Wheelock
- MFR # CN121094
- Zoro # G9793192
- UPC # 786697210945
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6.6875 in |
Width | 6.6875 in |
Depth | 2.625 in |
Details
Item | Horn |
Audible Alarm Type | Horn |
Housing Material | Plastic |
Visual Indicator Type | No Visual Indicator |
Voltage | 12 to 24V DC |
Amps | 0.37 |
Decibels | 99 dB |
Color | White |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor |
Mounting | Ceiling |
Standards | UL, cUL, FM, CSFM |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | No |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 12 to 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 6.6875 in, Width 6.6875 in, Depth 2.625 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, cUL, FM, CSFM, Amps 0.37, Color White, Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-10)
- ILC Replacement for Analytical Industries Psr-11-915-2 Oxygen Sensors (PSR-11-915-2 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Aluminum (C677AB)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- WHEELOCK HornStrobe, 12/24VDC, Red, Alert, 8CD (CN121097)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- WHEELOCK Bell, 115VAC, Red, 10 in. H (CN121065)
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- WHEELOCK MT4 Strobe Horn 115 AC- Silver Strobe (MT4-115-WH-VNS)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- Wheelock Audible & Visual Signaling Devices