Shop All Audible & Visual Signaling Devices
Wheelock
Bell, 115VAC, Red, 6 in. H
Mfr # CN121063
Zoro # G9750212
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Housing Material Metal
- Visual Indicator Type No Visual Indicator
- Voltage 115V AC
- Amps 0.11
Product Information
- Brand Wheelock
- MFR # CN121063
- Zoro # G9750212
- UPC # 786697210631
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 in |
Width | 6 in |
Depth | 2.75 in |
Details
Audible Alarm Type | Bell |
Item | Bell |
Housing Material | Metal |
Visual Indicator Type | No Visual Indicator |
Voltage | 115V AC |
Amps | 0.11 |
Decibels | 85 dB |
Sound Pattern | Continuous/Pulse |
Color | Red |
Indoor/Outdoor | Indoor |
Mounting | Wall |
Standards | UL, MEA, CSFM, FM, BFP, cUL |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | No |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 115V AC, Decibels 85 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6 in, Width 6 in, Depth 2.75 in, Vibrating No, Housing Material Metal, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, MEA, CSFM, FM, BFP, cUL, Amps 0.11, Color Red, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- CALLOWAY MILLS Black, 24 W x 36 L (900042436)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- WHEELOCK HornStrobe, 12/24VDC, Red/NoLTR, 5-15/64inH (CN121095)
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- WHEELOCK White Wall Mount Horn Strobe 24V-Dc Horns, Sirens And Buzzer (HS4-24MCW-FW)
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- WHEELOCK Bell, 115VAC, Red, 10 in. H (CN121065)
- WHEELOCK HornStrobe, 12/24VDC, WHT, 5-15/64inH, Alert (CN121098)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- Wheelock Audible & Visual Signaling Devices