Wheelmaster 8002 2 Hose Air Master Stainless Steel Kit
Mfr # W6E-8002
Zoro # G804061945
Product Information
- Brand Wheelmaster
- MFR # W6E-8002
- Zoro # G804061945
- UPC # 15407080050
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Safe travel with safe tires, which means regularly checking tire pressure. Properly inflated tires improve gas mileage, increase safety, increases tire life and improves vehicle handling. Easy to install, no special tools required, the hoses attach to your exisiting valve stem ( no need to remove valve core) allowing proper inflation and pressure checks in seconds. Each kit comes complete with everything you need for the specific wheel application. These heavy duty inflators are constructed of high quality two ply rubber tubing reinforced with a tough nylon braiding. Airless tire inflators contain zero internal pressure so they can not leak if cut or damaged. The interior of hose does not contain air unless the adjustable core actuator within the hose is engaged when checking and inflating tires.2-hose kit for 16 in. - 19-1/2 in. Inner dual wheels.
- Weight - 0.58
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length (66102)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- ECCO Safety Director, LED, Amber (ED3315A)
- S & H INDUSTRIES JACK FRICTION HEAD (KE77044)
- WHEELMASTER Wheelmaster 8029 45 Degree Front Valve Extension; 2 Pack (W6E-8029)
- WHEELMASTER Wheelmaster 8029180 180 Degree Front Valve Extension; 2 Pack (W6E-8029180)
- WHEELMASTER Wheelmaster 80293 3 In. Straight Valve Extender; 2 Pack (W6E-80293)
- ZEROSTART Engine Heater - 1000W 120V Mack, Volvo (3500104)
- DONALDSON Fuel Filter, Spin-On Secondary, P553995 (P553995)
- FIX-IT FUEL VP Racing Fuels 14 in. L Plastic Flexible Jug Hose Deluxe (3044B)
- QUICKSILVER U-Joint Assembly Fits MC-I V-8 engines, R, MR, Alpha One & Gen II (814819A2)
- Wheelmaster Motorsport Engine and Intake