Shop All Wire Strippers & Crimpers
Wheeler-Rex
Wheeler Rex 19050 Schedule 40 Fitting Saver - 0.5 in.
Mfr # 19050
Zoro # G104148452
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wheeler-Rex
- MFR # 19050
- Zoro # G104148452
- UPC # 662933597851
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Quickly and easily removes pipe from solvent welded fittings. Saves time and money! Fits most 3/8" drill chucks. Perfect for plumbing, irrigation and sprinkler contractors. For 1/2" IPS Sch 40 materials.
Features- Schedule 40 Fitting Saver
- Size: 0.5"
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- J.W. WINCO GN451.1-16-13-8X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-16-13-8-55)
- STARRETT Aluminum Rule Straight Edge, 60" (ASE-60)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- WHEELER-REX Wheeler Rex 19030 Cts Fitting Saver - 0.5 in. (19030)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- PROSKIT Ratcheted Crimper AMP 4, 6, 8 and 10 Pin (300-064)
- PALADIN 6 1/2 in Crimper 26 to 20 AWG (1460)
- HOUSE Tool Pex Crimp Combo 1/2-3/4In 69PTKH0014C (HO109849)
- Wheeler-Rex Crimping Tools