Shop All Service & Pump Wrenches
Wheeler-Rex
Valve Wheel Wrench, 1 x 14-3/4 in, Red
Mfr # 8714
Zoro # G4819281
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Length 14 in
- Overall Length 14 in
- Material Aluminum
- Finish Painted
Product Information
- Brand Wheeler-Rex
- MFR # 8714
- Zoro # G4819281
- UPC # 662933176759
- Country of Origin China
- Category Service & Pump Wrenches
Dimensions
Size | 1 in |
Length | 14 in |
Overall Length | 14 in |
Head Size | 1 in |
Details
Item | Single-End Valve Wheel Wrench |
Material | Aluminum |
Finish | Painted |
Non-Magnetic | No |
Weight | 1.15 lb |
Nonsparking | Yes |
Insulated | No |
Corrosion Resistant | No |
Description
Designed for use on vehicle and industrial valves, the Wheeler-Rex 8714 Valve Wheel Wrench is a versatile tool. The single-end valve wheel wrench has a 1 in head size and overall length of 14 3/4 in. It is made of aluminum with a painted finish. This nonsparking tool weighs 1.15 lb and has an overall length of 14 in. With its durable construction, this lightweight Wheeler Rex Valve Wheel Wrench is the perfect tool to have around when you need to tighten or loosen valve wheels quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer (SIA23101)
- MILWAUKEE TOOL Ratcheting Insulated Terminals Crimper (48-22-3084)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 5 1/4 in L (54TM88)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X30)
- WHEELER-REX Valve Wheel Wrench, 1-3/8 x 21-3/4 in, Red (8718)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-3/8" 30 DEG ANGL (MT1244)
- PROTO Service Wrench, Satin, 7-5/8 In, 37mm (J3537M)
- PROTO Service Wrench, Satin, Size 55mm (J3555M)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- COOL KITCHEN 15 Piece Metric Service Wrench Set (CO3484423)
- Wheeler-Rex Service & Pump Wrenches