Shop All Pipe & Tubing Cutters
Wheeler-Rex
Tubing Cutter, 1/4" to 1-1/2" Cut Cap.
Mfr # 79022
Zoro # G4819367
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1-1/2 in
- Cuts Gauge Glass, Glass Tubing, Lab Glass, Porcelain Tube
- Body Material Steel
- Handle Material Steel
- Cutting Action One Stroke Chain Cutter
Product Information
- Brand Wheeler-Rex
- MFR # 79022
- Zoro # G4819367
- UPC # 662933230000
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 10 in |
Tool Length | 8 in |
Details
Cutting Capacity | 1/4 in to 1-1/2 in |
Cuts | Gauge Glass, Glass Tubing, Lab Glass, Porcelain Tube |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | One Stroke Chain Cutter |
Blade Material | Steel |
Replacement Chain | Mfg. No. 7922 |
Item | Tubing Cutter |
Features | Designed to Cut Glass Tube and Brittle Tubular Materials, Replaceable Chain, Squeeze and Pop Principle |
Product Type | Tube Cutter |
Tube Capacity (In.) | 1/4 to 1-1/2 |
Maximum Cutting Capacity | 1 1/2 in |
Material Application | Glass |
Minimum Cutting Capacity | 1/4 in |
Tool Weight | 0.7 lb |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Glass, Cutting Action One Stroke Chain Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 1/2 in, Tool Length 8 in, Body Material Steel, Blade Material Steel, Features Designed to Cut Glass Tube and Brittle Tubular Materials, Replaceable Chain, Squeeze and Pop Principle, Handle Material Steel, Replacement Chain Mfg. No. 7922, Tool Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 90 BRONZE ELBOW NO LEAD (310-008NL)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- ZORO SELECT Brass Cap, FNPT, 3/4" Pipe Size (6AYZ6)
- STERLING Finesse Frmls Bypass Door (5425-59PBL-G03)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX Internal Pipe Cutter, 4" (4290)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 1-5/8" (5291)
- YELLOW JACKET Tubing Cutter, 1/4" to 1-1/8" Cut Cap. (60142)
- Wheeler-Rex Plumbing Tools