Shop All Plumbing Specialty Tools
Wheeler-Rex
Torque Wrench, Coupling, 5/16 Cap, 80 in lb
Mfr # 1966
Zoro # G4818992
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For Tightening Coupling Nuts
- Features 80 in. -lb., Powered, Can Be Used On Most Variable-Speed Hand Drills, Automatic Clutch Prevents Over and Undertightening
- Type Coupling
- Overall Length (In.) 3-3/4
- Capacity (In.) 5/16
Product Information
- Brand Wheeler-Rex
- MFR # 1966
- Zoro # G4818992
- UPC # 662933131901
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 3-3/4 |
Overall Width | 1 1/2 in |
Overall Length | 3 3/4 in |
Drive Size | 5/16 in |
Description
Preset Torque Wrench, SAE, Drive Size 5/16 in, 80 in-lb, Overall Length 3 3/4 in, Calibration Certificate Included No, Ratcheting No, Flexible, Clockwise and Counterclockwise, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc Toilet Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (2403.128.021)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR7)
- WHEELER-REX 3/4 to 2 Inch CTS Flare NPT Manual Hot Tap Machine (8220)
- WHEELER-REX Copper Pipe Shut Off Tool, 1/2-1 in Cap (86)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- WHEELER-REX Shut Off Tool Combo 86 and 70 (8670)
- WHEELER-REX Shut Off Tool Combo, 85 and 70 (8570)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 72 in L (8806)
- MILWAUKEE TOOL 4" Root Cutter For 7/8" Sectional Cable (48-53-3833)
- Wheeler-Rex Plumbing Tools