Shop All Plumbing Specialty Tools
Wheeler-Rex
Torque Wrench, Coupling, 5/16 Cap, 60 in lb
Mfr # 1964
Zoro # G4818861
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 3-3/4
- Function For Tightening Coupling Nuts
- Type Coupling
- Capacity (In.) 5/16
- Features 60 in. -lb., Powered, Can Be Used On Most Variable-Speed Hand Drills, Automatic Clutch Prevents Over and Undertightening
Product Information
- Brand Wheeler-Rex
- MFR # 1964
- Zoro # G4818861
- UPC # 662933131802
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 3-3/4 |
Overall Width | 1 1/2 in |
Drive Size | 5/16 in |
Overall Length | 3 3/4 in |
Description
Preset Torque Wrench, SAE, Drive Size 5/16 in, 60 in-lb, Overall Length 3 3/4 in, Calibration Certificate Included No, Ratcheting No, Flexible, Clockwise and Counterclockwise, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 3/4" Malleable Iron Reducer Coupling Class 150 (0310088604)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- APOLLO VALVES Stem Extension Kit, 1 1/2 In, 2 In Valve (7830001)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (75)
- WHEELER-REX Copper Pipe Shut Off Tool, 1-1/4-2 in Cap (70)
- WHEELER-REX T Torque Wrench, 3/8 in Cap, 80 in. -lb (1981)
- WHEELER-REX Pipe Scraper, 3 to 12 in Cap (1300)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 96 in L (8808)
- WHEELER-REX Pipe Scraper, 12 to 36 in Cap (1350)
- JONES STEPHENS Water Meter Key, Box Lid Key 1/2 x 30 (M25130)
- Wheeler-Rex Plumbing Tools