Shop All Plumbing Specialty Tools
Wheeler-Rex
Torque Wrench, Coupling, 3/8 Cap, 80 in lb
Mfr # 1965
Zoro # G4818983
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coupling
- Overall Length (In.) 3-3/4
- Function For Tightening Coupling Nuts
- Capacity (In.) 3/8
- Features 80 in. -lb., Powered, Can Be Used On Most Variable-Speed Hand Drills, Automatic Clutch Prevents Over and Undertightening
Product Information
- Brand Wheeler-Rex
- MFR # 1965
- Zoro # G4818983
- UPC # 662933131857
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 3-3/4 |
Drive Size | 3/8 in |
Overall Width | 1 1/2 in |
Overall Length | 3 3/4 in |
Description
Preset Torque Wrench, SAE, Drive Size 3/8 in, 80 in-lb, Overall Length 3 3/4 in, Calibration Certificate Included No, Ratcheting No, Flexible, Clockwise and Counterclockwise, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 80 (40912)
- LIPPERT 24IN X 36IN BATHTUB; LEFT DRAIN - WHITE (209653)
- DURA FAUCET DESIGNER PULL-OUT SPRAYER REPLACEMENT - CHROME POLISHED (DF-RK850-CP)
- AMERICAN STANDARD Evolution 5 Ft.x36" Reversible Drain Eve, 36" W, White (2771.068C.020)
- WHEELER-REX Valve Key Extension, 24 in L (88024)
- WHEELER-REX T Torque Wrench, 3/8 in Cap, 80 in. -lb (1981)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 80 in lb (1966)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 72 in L (8806)
- WHEELER-REX Copper Pipe Shut Off Tool, 1/2-1 in Cap (86)
- PROTO Internal Pipe Wrench, 1 in. Cap. (J140-1)
- Wheeler-Rex Plumbing Tools