Shop All Pipe & Tubing Cutters
Wheeler-Rex
Steel Pipe Cutter, 1/8"-2"
Mfr # 2690
Zoro # G7052580
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8" to 2"
- Cuts Steel
- Features Extra Long Shanks; Extra Large Handle
Product Information
- Brand Wheeler-Rex
- MFR # 2690
- Zoro # G7052580
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/8" to 2" |
Cuts | Steel |
Features | Extra Long Shanks; Extra Large Handle |
Item | Steel Pipe Cutter,1/8"-2" |
Description
Steel Pipe Cutter,1/8"-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- KOHLER 1113-0, 60" L, 42" W (1113-0)
- KISSLER Tank Lever, Plastic, Chrome (60-7191)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contempoary Round Raincan Shower Head (52668-KS-PR)
- WHEELER-REX 79014 Glass Tube Cutter, 1/4in - 1in (79014-REX)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- WHEELER-REX Minislice, 50ft (8520)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- GENERAL WIRE SPRING Copper Tubing Cutter (ATC34)
- Wheeler-Rex Plumbing Tools