Shop All Pipe Threading Accessories
Wheeler-Rex
Square Carbide Insert, 1/2 in, For Reamer
Mfr # 16055
Zoro # G4937265
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping For Cutting Pipe
- For Use With Pipe Hog(R) Pipe Fitting Reamers
- For Nominal Pipe Size No Pipe
- Features 1/2 in
Product Information
- Brand Wheeler-Rex
- MFR # 16055
- Zoro # G4937265
- UPC # 662933187052
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | No Pipe |
Overall Length | 1/2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | For Cutting Pipe |
Pipe Threading Accessories - Item | Square Carbide Insert |
For Use With | Pipe Hog(R) Pipe Fitting Reamers |
Item | Square Carbide Insert |
Features | 1/2 in |
Application | Replaceable Cutter for Pipe Hogs |
Compatible Mfr. Model No. | 16150, 16200, 16300, 16400 |
Compatible Tool Series | Pipe Hog |
Product Type | Square Carbide Insert |
Compatible Threader Mfr. Model No. | 16150, 16200, 16300, 16400 |
Compatible Threader Manufacturer Part Number | 16150, 16200, 16300, 16400 |
Compatible Manufacturer Part Number | 16150, 16200, 16300, 16400 |
Description
Square Carbide Insert, Product Type Square Carbide Insert, Maximum Compatible Pipe Size Not Applicable, Includes Not Applicable, Compatible Threader Manufacturer Part Number 16150, 16200, 16300, 16400, Compatible Tool Series Pipe Hog, Features 1/2 in, Overall Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T30 Drive, 3-1/2" Long (16330)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56880)
- TEKTON 3/8 Inch Drive All Accessories Set (10-Piece) (SHA91013)
- DRILL AMERICA 3-1/4"-12 Carbon Steel Hex Die (DWTSH3-1/4-12)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- WHEELER-REX Pipe Fitting Reamer, 3 in, Schedule 40 (16300)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 80 (19076)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 80 (19101)
- RIDGID Bench Chain Vise, 1/4 to 6 In. (BC610A)
- Wheeler-Rex Pipe Threading Accessories