Shop All Cutter Parts
Wheeler-Rex
Snipper Blade
Mfr # 5200
Zoro # G2819105
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- Impact Rated No
- For Use With Mfr. Model Number 5190
- Compatible with Brand Wheeler-Rex
- Accessory Type Replacement Blade
Product Information
- Brand Wheeler-Rex
- MFR # 5200
- Zoro # G2819105
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Fits Brand | Wheeler-Rex |
Impact Rated | No |
Item | Snipper Blade |
For Use With Mfr. Model Number | 5190 |
Compatible with Brand | Wheeler-Rex |
Accessory Type | Replacement Blade |
Application | Tubing And Hose Cutting |
Compatible with Manufacturer Model Number | 5190 |
For Use With | Professional Snippers |
Product Type | Replacement Cutter Blade |
Compatible Material | Tubing And Hose Cutting |
Compatible Manufacturer Part Number | 5190 |
Compatible with Manufacturer Part Number | 5190 |
Compatible with Manufacturer Model Number [NEW] | 5190 |
Compatible Manufacturer Model Number | 5190 |
For Use with Mfr. Model Number | 5190 |
Description
Snipper Blade, Compatible with Manufacturer Model Number 5190, Compatible Material Tubing And Hose Cutting, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pry Bar Set, Pieces 3, Alloy Steel (J2138)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- HOUGEN 1-1/8 in. X 3 in. 12,000-Series Annular Cutter (3-12236)
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- WHEELER-REX Blade, Wheeler Rex (1293)
- WHEELER-REX Replacement Chain, For 79014 Glass Cutter (7914)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- SUPERIOR STEEL Replacement Right Blade for 18-gauge Shear Cutter (Milwaukee 48-44-0170) (SB180M-R)
- Wheeler-Rex Cutter Parts