Shop All Pipe Threading and Cutting Machines
Wheeler-Rex
Sidekick III 1/2"-1" 220V
Mfr # 8998
Zoro # G1003841
product price: $3,196.99
/ea
Free Shipping & Returns
$3,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wheeler-Rex
- MFR # 8998
- Zoro # G1003841
- UPC # 662933619256
- Country of Origin Japan
- Category Pipe Threading and Cutting Machines
Details
Item | Sidekick III 1/2"-1" 220V |
Description
Item Sidekick III 1/2 In.-1 In. 220V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tin-Coated (S01306)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N21 N21 (R18BN21)
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- KNIPEX High Leverage Diagonal Cutters 10 (74 01 250)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 8 in Cap (2990-8)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- WHEELER-REX Sidekick III, 2 Die Heads (8993)
- RIDGID Compact Threading Machine, 1/2 to 2in NPT (300 Compact)
- Wheeler-Rex Pipe Threading Equipment