Shop All Pipe Threading Accessories
Wheeler-Rex
Schedule 80 Guide, 1-1/2 in, For 16150
Mfr # 700588
Zoro # G4937231
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Removing Pipe from Solvent Welded Fittings
- Application Removing Pipe from Solvent Welded Fittings
- For Nominal Pipe Size 1-1/2 in
- For Use With Mfr. No. 16150
Product Information
- Brand Wheeler-Rex
- MFR # 700588
- Zoro # G4937231
- UPC # 662933491555
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 1-1/2 in |
Maximum Compatible Pipe Size | 1 1/2 in |
Details
Item | Schedule 80 Guide |
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Removing Pipe from Solvent Welded Fittings |
Application | Removing Pipe from Solvent Welded Fittings |
Pipe Threading Accessories - Item | Schedule 80 Guide |
For Use With | Mfr. No. 16150 |
Capacity | 1-1/2" |
Product Type | Schedule 80 Guide |
Compatible Mfr. Model No. | 16150 |
Compatible Pipe Schedule | 80 |
Compatible Tool Series | Pipe Hog |
Compatible Threader Mfr. Model No. | 16150 |
Compatible Manufacturer Part Number | 16150 |
Compatible Threader Manufacturer Part Number | 16150 |
Description
Schedule 80 Guide, Product Type Schedule 80 Guide, Maximum Compatible Pipe Size 1 1/2 in, Compatible Pipe Schedule 80, Includes Not Applicable, Compatible Mfr. Model No. 16150, Compatible Tool Series Pipe Hog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Phillips Screwdriver, #0X3" (55033)
- PROTO 1/2 in Drive, 16mm Torx(R) Metric Socket, 12 Points (J5316M)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-5/32)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 40 (19075)
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- WHEELER-REX Extension Shaft, 12 in, For Fitting Reamer (16050)
- RIDGID Housing, Roll 30 (33520)
- Wheeler-Rex Pipe Threading Accessories