Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, For 79014 Glass Cutter
Mfr # 7914
Zoro # G4819105
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Material Steel
- Includes (14) Pins
- For Use With Mfr. Model Number 79014
- Impact Rated No
Product Information
- Brand Wheeler-Rex
- MFR # 7914
- Zoro # G4819105
- UPC # 662933171150
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 1/4 in |
Overall Height | 1/4 in |
Details
Material | Steel |
Includes | (14) Pins |
For Use With Mfr. Model Number | 79014 |
Impact Rated | No |
For Use With | Glass Cutters |
Item | Replacement Chain |
Compatible with Brand | Wheeler-Rex |
Accessory Type | Replacement Glass Cutter Chain |
Features | Based on the Original Wheeler "Squeeze and Pop" Principle, Designed to Cut Glass Tube and Brittle Tubular Materials From 1/4 in - 1 1/2 in |
Compatible with Manufacturer Model Number | 79014 |
Compatible with Manufacturer Part Number | 79014 |
Compatible Manufacturer Part Number | 79014 |
Compatible with Manufacturer Model Number [NEW] | 79014 |
Compatible Manufacturer Model Number | 79014 |
For Use with Mfr. Model Number | 79014 |
Description
Replacement Chain, Accessory Type Replacement Glass Cutter Chain, Compatible with Brand Wheeler-Rex, Compatible with Grainger Part Number 38L092, Compatible with Manufacturer Model Number 79014, Features Based on the Original Wheeler In.Squeeze and Pop In. Principle, Designed to Cut Glass Tube and Brittle Tubular Materials From 1/4 in - 1 1/2 in, For Use With Glass Cutters, Includes (14) Pins, Material Steel, Overall Height 1/4 in, Overall Length 5 1/2 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- URREA Calliper, 6" Divider (80016DV)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5418H)
- AIRCAT Air Ratchet 3/8 Long Reach (ACA805-HT-22)
- WHEELER-REX Blade, Wheeler Rex (3293)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- WHEELER-REX Blade, Wheeler Rex (1293)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- SUPERIOR STEEL Replacement Blade for 18-Gauge Shear Cutter (SB180)
- Wheeler-Rex Hand Tool Parts