Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, 8 in, For 2990-8
Mfr # 1924
Zoro # G4818965
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 1/4 in
- Includes (29) Pins
- Impact Rated No
- For Use With Mfr. Model Number 2990-8
- For Use With Hydraulic Cutter
Product Information
- Brand Wheeler-Rex
- MFR # 1924
- Zoro # G4818965
- UPC # 662933131208
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 36 1/4 in |
Details
Includes | (29) Pins |
Impact Rated | No |
Item | Replacement Chain |
For Use With Mfr. Model Number | 2990-8 |
For Use With | Hydraulic Cutter |
Type | For 8 in Pipe |
Compatible with Manufacturer Model Number | 2990-8 |
Features | Chain for 8 in Pipe (Replaces 2924) (Replaces 292415) Hydraulic Cutters |
Compatible with Brand | Wheeler-Rex |
Weight | 10 lb |
Accessory Type | Chain |
Application | Multipurpose |
Product Type | Hydraulic Cutter Chain |
Compatible Manufacturer Model Number | 2990-8 |
Description
Replacement Chain, Compatible Grainger Part Number 38K983, Compatible Manufacturer Model Number 2990-8, Includes (29) Pins, Overall Length 36 1/4 in, Product Type Hydraulic Cutter Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 12 Point 32mm 3/8 Sq. Drive (13405M-12)
- SOWA HIGH PERFORMANCE TAPS M16 x 2mm Yellow Ring HSSE-V3 Spiral Flute Taps (123669)
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- ZORO SELECT End Mill, 3/32 in.2 Flutes, TiN (204-001041)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- WHEELER-REX Blade, Wheeler Rex (1293)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- WHEELER-REX Snipper Blade (5200)
- GENERAL TOOLS Tube Cutter Wheel, 3ZG73/74/94, PK2 (RW121/2)
- Wheeler-Rex Hand Tool Parts